Menu Search
Search
LEGRAND - ON-Q #WP3211-WH

Voice and Coaxial Jack Flush, Single Gang (1) 4-Wire, 6-Position, (1) Coaxial F White

SKU # 80442802897
Outlet Type: Voice and Coaxial Jack
Mounting: Flush, Single Gang
Jack Position: Front
Configuration: (1) 4-Wire, 6-Position, (1) Coaxial F
Ports: 2
Color: White

Assembled Combination Outlets: Outlet Type - Voice and Coaxial Jack; Mounting - Flush, Single Gang; Jack Position - Front; Configuration - (1) 4-Wire, 6-Position, (1) Coaxial F; Ports - 2; Color - White; Additional Information - Strap mounted, fits standard decorator plate

Additional Info: Strap mounted, fits standard decorator plate