Menu Search
Search
HUBBELL #PR20

Panel-Safe Data and Power Jack Surface, Panel Cover (1) 20A120V Receptacle

SKU # 78358552482
Outlet Type: Data and Power Jack
Mounting: Surface, Panel Cover
Jack Position: Front
Configuration: (1) 20A120V Receptacle
Ports: 2

Assembled Combination Outlets: Outlet Type - Data and Power Jack; Mounting - Surface, Panel Cover; Jack Position - Front; Configuration - (1) 20A120V Receptacle; Ports - 2; Additional Information - Material: Cast Aluminum Housing, Clear Polycarbonate Cover, Stainless Steel Latch; Manufacturer Series - Panel-Safe

Additional Info: Material: Cast Aluminum Housing, Clear Polycarbonate Cover, Stainless Steel Latch