Menu Search
Search
PANDUIT #CMDBIW-X

Mini-ComĀ® Module Base, 1 Gangs, 2 Ports, Off White, Rectangular Opening Mounting, Flush

SKU # 07498383622
Adapter Type: Mounting Collar
Mounting: Rectangular Opening
Module Position: Flush
Gangs: 1
Ports: 2
Color: Off White

Additional Info: Accepts: 9 & 15 Pin High Density D-Subminiture Connectors. Mounts in Patch Panels, Faceplates & Surface Boxes