Menu Search
Search
HUBBELL #NS620BK

KellemsĀ® Decorator Frame, Screw Mounting, Vertical, Horizontal

SKU # 88377850458
RoHS Compliant
Adapter Type: Decorator Frame
Mounting: Screw
Module Position: Vertical, Horizontal
Gangs: 1
Color: Black