Menu Search
Search
TE CONNECTIVITY #2111475-1

Jack, Modular UTP; 8-Wire RJ45; CAT 6; Almond

SKU # 74114994736 Manufacturer Series: Standard Compliant
Module Type: Modular UTP Jack
Connection: IDC - 110
Mounting: Faceplate, Adapter
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Almond

Modular UTP Jack Almond 8-Wire RJ45

Additional Info: Application: Use with KL Series Faceplates, Panel