Menu Search
Search
STEREN ELECTRONICS #310-120WH

Jack, Modular; CAT 5e; RJ45; White

SKU # 40011092047
Module Type: Modular Jack
Connection: IDC - 110
Mounting: Keystone
Configuration: RJ45
Wiring Code: T568A/B
Category: 5E
Color: White

Modular Jack, IDC - 110, Keystone Mount, RJ45, Cat 5e, White

Additional Info: 90 deg, Gold Plated