Menu Search
Search
PANDUIT #CC6X88BL

UTP Coupler Jack Module, 8-Position, 8-Wire RJ45, Cat 6A

SKU # 07498352544 Manufacturer Series: TX6A, 10Gig
RoHS Compliant
Module Type: UTP Coupler Jack Module
Connection: Snap-In
Mounting: Faceplates, Modular Patch Panels, Industrial Bulkheads
Configuration: 8-Position, 8-Wire RJ45
Wiring Code: Universal T568A/B
Category: 6A
Color: Black

Category 6A/Class EA, 8-position, female to female, UTP coupler module shall provide easy plug and play pass through connectivity. Coupler module shall act as one connecting hardware component in the channel. Coupler modules shall be available individually or installed in a 24-port flat patch panel. Couplers shall be compatible with 6 or 8-position RJ45 UTP patch cords with T568A and T568B wiring schemes.