Menu Search
Search
LEGRAND - ORTRONICS #OR-KS6A-42

Modular UTP Jack, Keystone Opening Mount, 8-Position RJ45

SKU # 66287560487 Manufacturer Series: TechChoice
RoHS Compliant
Module Type: Modular UTP Jack
Connection: 110 Punch Down
Mounting: Keystone Opening
Configuration: 8-Position RJ45
Wiring Code: T568A/B
Category: 6
Color: Red

TechChoice keystone jacks and modules feature an easy-to-follow universal wiring label and support standard termination using a 110-impact tool. The keystone footprint allows for the greatest flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process.