Menu Search
Search
LEGRAND - ORTRONICS #TJ6A-00

Modular Jack, Faceplate Mount, 8-Position, 8-Wire, Cat 6A

SKU # 66287585553 Manufacturer Series: Clarity
RoHS Compliant
Module Type: Modular Jack
Connection: IDC
Mounting: Faceplate
Configuration: 8-Position, 8-Wire
Wiring Code: Universal T568A/B
Category: 6A
Color: Black

Clarity 6A TracJack, ETL verified to TIA Category 6a component specification. Front-loading and front removable. Universal T568A/B wiring label and tapered wiring towers simplify termination. Tuned to Cat6a Clarity patch cords for optimum performance.