Menu Search
Search
COMMSCOPE #760092361

GigaSPEED X10D Jack, Modular UTP; CAT 6A; 8W RJ45; Black

SKU # 88410498992 Manufacturer Series: MGS600
Module Type: Modular UTP Jack
Connection: IDC
Mounting: Faceplate, Adapter, Box
Configuration: 8W RJ45
Wiring Code: T568A/B
Category: 6A
Color: Black

Modular UTP Jack 8W RJ45 Black 6A - MGS600-003