Menu Search
Search
COMMSCOPE #700206717

GigaSPEED XL® Jack, Modular UTP; 8-Wire RJ45; CAT 6; Ivory

SKU # 88410415706 Manufacturer Series: MGS400
View more versions of this product
Color: Ivory
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6

Additional Info: Can be Mounted at 90-deg (straight) or 45-deg (angled).