Menu Search
Search
COMMSCOPE #760241141

UnipriseĀ® Jack, Modular; RJ45; 6A, Unshielded; Mounting: SL Series Faceplates/Panels; Blue

SKU # 19151629185 Manufacturer Series: USL
RoHS Compliant
Module Type: Modular Jack, RJ45
Fiber Type: 6A, Unshielded
Mounting: SL Series Faceplates and Panels
Color - Housing: Blue

Color is more prominently visible across the body of the jack. Allows for all jack variants to be terminated with the SL termination tool. Lacing fixture of the SL termination tool is used to establish the cable termination.

Additional Info: Termination: IDC.