Menu Search
Search
COMMSCOPE #760241147

Uniprise® Jack, Modular; RJ45; 6A, Unshielded; Mounting: SL Series Faceplates/Panels; Alpine White

SKU # 19151629191 Manufacturer Series: USL
RoHS Compliant
Module Type: Modular Jack, RJ45
Fiber Type: 6A, Unshielded
Mounting: SL Series Faceplates and Panels
Color - Housing: Alpine White

Color is more prominently visible across the body of the jack. Allows for all jack variants to be terminated with the SL termination tool. Lacing fixture of the SL termination tool is used to establish the cable termination.

Additional Info: Without dust cover. Termination: IDC.