Menu Search
Search
PANDUIT #CMDSLCIW

Mini-ComĀ® LC Duplex Insert Off White Multimode

SKU # 07498399201
RoHS Compliant

Compare

Maximum number of products selected.
Module Type: LC Duplex
Fiber Type: Multimode
Mounting: Mini-Com Outlets
Module Spaces: 1
Material: Phosphor Bronze Sleeve
Color: Off White

Additional Info: Adapter Color: Electric Ivory