Menu Search
Search
LEVITON #41085-MLW

QuickPort SC Simplex Insert White Multimode

SKU # 07847711091
Module Type: SC Simplex
Fiber Type: Multimode
Mounting: QuickPort Outlets
Module Spaces: 1
Material: Phosphor Bronze Sleeve
Color: White