Menu Search
Search
HUBBELL #SFFSCG

OptiChannel SC Simplex Insert Gray Multimode

SKU # 66262084396
RoHS Compliant
Module Type: SC Simplex
Fiber Type: Multimode
Mounting: Flush
Material: Phosphor Bronze Sleeve
Color: Gray

Additional Info: Keystone, SC, Simplex