Menu Search
Search
COMMSCOPE #760109256

Pre-Terminated Cassette Insert Aqua Singlemode Multimode - 360G2

SKU # 88410498989 Manufacturer Series: SYSTIMAX
Module Type: Pre-Terminated Cassette
Fiber Type: Multimode Singlemode
Module Spaces: 12
Color: Aqua

Fiber Optic Adapter Modules: Module Type - Pre-Terminated Cassette; Fiber Type - Singlemode Multimode; Module Spaces - 12; Color - Aqua; Manufacturer Series - SYSTIMAX