Menu Search
Search
PANDUIT #FST24H3

Holder, Tray, Splice, Fiber Optic, Rack Mount

SKU # 07498391407
RoHS Compliant
Type: Splice Tray Holder
Capacity: 3 Splices
Dimensions: HxWxD: 2.07 x 4.56 x 11.61 in.

Fiber Optic Splice Holders: Type - Splice Tray Holder; Size - Capacity - 3 Splices; Size - Dimensions - 2.07 in H x 4.56 in W x 11.61 in D; Additional Information - Color: Black, Rack Mount Enclosures

Additional Info: Color: Black, Rack Mount Enclosures