Menu Search
Search
TE CONNECTIVITY #FOSC-B6-6-12-1-B3V

Fiber Optic Splice Closure, 144 (Single), 288 (Mass) Fiber

SKU # 78535398524 Manufacturer Series: FOSC 450
RoHS Compliant
Type: Fiber Optic Splice Closure
Capacity - Fiber: 144 (Single), 288 (Mass)
Capacity - Trays: 1 (Included)
Size HxWxD Imperial: 10.00 in. Dia x 24.00 in. L
Size HxWxD Metric: 256.00 mm Dia x 610.00 mm L
Color: Black
Material: Impact Resistant Polymer
Included Accessories: (6) Cable Attachments