Menu Search
Search
PREFORMED LINE PRODUCTS #8006633

Closure Kit, Splice, Fiber Optic

SKU # 78523200783
Type: Closure Kit
Size HxWxD Imperial: 6.00 x 22.00 in.
Size HxWxD Metric: 152.4 x 558.8 mm
Material: Thermoplastic
Included Accessories: (1) Three-Section End Plate, (1) Blank End Plate and Storage Compartment Kit (4 Port End Plate)

Fiber Optic Splice Enclosures: Type - Closure Kit; Size HxWxD Imperial - 6.00 x 22.00 in.; Size HxWxD Metric - 152.4 x 558.8 mm; Material - Thermoplastic; Included Accessories - (1) Three-Section End Plate, (1) Blank End Plate and Storage Compartment Kit (4 Port End Plate); Additional Information - For Buffer Tube Fiber

Additional Info: For Buffer Tube Fiber