The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #SCF-6C28-01

Splice Closure 288 Fibers

SKU # 47008600195
Type: Splice Closure
Capacity - Fiber: 288
Size HxWxD Imperial: 28.00 in (L) x 6.60 in (Dia)
Size HxWxD Metric: 711.2 mm (L) x 167.6 mm (Dia)

Additional Info: 0.2 in H Tray