Menu Search
Search
COMMSCOPE #760248312

SYSTIMAX® Fiber Optic Splice/Patch Closure, 96 (Single Fusion) Fiber

SKU # 49128288085 Manufacturer Series: OFDC C12
RoHS Compliant
Type: Single Ended Rectangular Fiber Optic Splice/Patch Closure
Capacity - Fiber: 96 (Single Fusion)
Capacity - Trays: 2
Size HxWxD Imperial: HxWxD: 4.65 x 8.43 x 14.57 in.
Size HxWxD Metric: HxWxD: 118 x 214 x 370mm
Color: Black
Material: Rugged Polymer
Included Accessories: Grounding Components (Ground Wire Sold Separately), (4) SC/APC Adapter and Cable Retention Bracket