Menu Search
Search
OPTICAL CABLE #RTC144B

Fiber Cabinet, Rack Mount, 16 Gauge Steel, Black

SKU # 47003402024 Manufacturer Series: Fiber OpticX
Type: Fiber Cabinet
Mounting: Rack
Material: 16 Gauge Steel
Color: Black

Optical Cable Corporation's FiberOpticx rack mount cabinets (RTC) apply integrated fiber management into a convenient rack mountable solution. Whether ordering empty or loaded for a customized application, the RTC series enclosures deliver rugged durability with the convenience of one source distribution. Each RTC may be mounted to either a 19 in. or 23 in. rack or enclosure and can easily accommodate all cross-connect functions including splicing and termination.