Menu Search
Search
NVENT HOFFMAN #T503044FTTXDA

Fiber Optic Cabinet, 50 in. H x 30 in. W x 44 in. D

SKU # 78351029191 Manufacturer Series: Series DTX
RoHS Compliant
Type: Dual Access Fiber Optic Cabinet
Size: HxWxD: 50 x 30 x 44 in.
Mounting: Pad
Material: Polyester Powder Coated Aluminum
Color: Light Gray