Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #EDGE8-04U

Fiber Optic Housing, 432 mm W x 177 mm H x 561 mm D

SKU # 47008693281
RoHS Compliant
Type: Fiber Optic Housing
Size: WxHxD: 432 x 177 x 561mm
Mounting: Rack 19 in.
Color: Silver

EDGE8 solutions are high-density preterminated optical cabling solutions with optimized design for Base-8 fiber applications offering industry-leading connector density. With sufficient connector finger access, there is no need for additional tools enabling faster moves, adds and changes (MACs).