Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #ADP-SC00-CMKFL-CLS

Fiber Optic Adapter SC - SC

SKU # 47008603014
RoHS Compliant

Compare

Maximum number of products selected.
Type: Fiber Optic Adapter
Side A: SC
Side B: SC
Mounting: Panel
Installation: Flanged
Fiber Type: Multimode
Material: Metal Sleeve
Material Color: Beige

Fiber Optic Couplings-Adapters: Type - Fiber Optic Adapter ; Side A - SC; Side B - SC; Mounting - Panel; Installation - Flanged; Fiber Type - Multimode; Material - Metal Sleeve; Material Color - Beige; Additional Information - Type: OM1, Fiber Category: 62.5 um

Additional Info: Type: OM1, Fiber Category: 62.5 um