Menu Search
Search
OPTICAL CABLE #FXC-ST6-6

Xpress ST Field Installable Connector Connector Multimode 62.5/125 um

SKU # 47003401916

Compare

Maximum number of products selected.
Connector Type: ST Field Installable Connector
Fiber Type: Multimode 62.5/125um
Cable Construction: 0.25 to 3.00 mm Jacketed
Color: Beige

Additional Info: Operating Temperature: -40 to 75 Deg C