Menu Search
Search
BELDEN #FTSSB900FS01

Modular Connector, Singlemode (OS2), 900 um Tight Buffer

SKU # 61158921753
RoHS Compliant
Connector Type: SC/APC Simplex Modular Connector
Fiber Type: Singlemode (OS2)
Cable Construction: 900 um Tight Buffer
Ferrule: Zirconia Ceramic
Installation: Fusion Splice-On
Color: Green, Black Boot