Menu Search
Search
AFL TELECOMMUNICATIONS #FAST-SC-MM62.5-6

FASTConnect® Connector, SC Fiber Optic, Field Installable; Multimode 62.5/125µm, OM1; 900µm; Beige; 6/Pk.

SKU # 47000798526
Connector Type: SC Fiber Optic Connector
Fiber Type: Multimode 62.5/125µm, OM1
Cable Construction: 900µm
Installation: Field Installable
Color: Beige
Quantity: 6/Pk.

Factory pre-polished, field-installable connectors completely eliminate the need for hand polishing in the field. Proven mechanical splice technology ensuring precision fiber alignment, a factory pre-cleaved fiber stub and a proprietary index-matching gel combine to offer an immediate low loss termination to either single-mode or multimode optical fibers. FASTConnect connectors are compatible with 250µm and 900µm optical fibers, as well as 4.8 mm (SC only) cordage. All primary fiber types are supported, and each connector is color coded per industry standard requirements to aide in identification during and after installation. A factory-installed wedge clip (included with each connector) is removed and discarded upon completion of the termination. Incorporated into this device is an innovative, translucent wedge enabling the use of a common VFI to provide a "pass/fail" signal once physical contact is achieved.