Menu Search
Search
3M #8300

Hot Melt Connector, Single mode Fiber, Jacketed, 250/900 um Cable, Zirconia Ceramic Ferrule, White Boot

SKU # 05113857747
Connector Type: SC Simplex
Fiber Type: Singlemode
Cable Construction: Jacketed, 250/900 um
Ferrule: Ceramic
Installation: Hot Melt
Color: White Boot

Fiber Optic Connectors: Connector Type - SC Simplex; Fiber Type - Singlemode; Cable Construction - Jacketed, 250/900 um; Ferrule - Ceramic; Installation - Hot Melt; Color - White Boot; Manufacturer Series - Hot Melt