Menu Search
Search
LEVITON #31SM1-BCN

Fiber Optic Cassette, MTP x SC Side, 12 Fiber, Aqua

SKU # 07847772958 Manufacturer Series: HDX2
Adapter Type: Fiber Optic Cassette
Side A: MTP
Side B: SC
Fiber Count: 12
Fiber Type: Multimode (OM3)
Connector Material: Polycarbonate
Color: Aqua