Menu Search
Search
LEGRAND - ORTRONICS #M2LCD12-50E2A1S

Fiber Optic Cassette, LC, 12 Fiber, Aqua, Black

SKU # 66287501211 Manufacturer Series: Momentum 2
RoHS Compliant
Adapter Type: Standard Density Pre-Terminated Fiber Optic Cassette
Side A: LC
Side B: LC
Fiber Count: 12
Fiber Type: Multimode (OM4)
Mounting: Rack
Color: Aqua, Black

This M2 Splice Cassette enables fast, field termination and provides cable management within the housing. The M2 Splice Cassette is designed for use with Multimode OM4 fiber, houses 12 fibers and provides LC Duplex ports. This cassette supports fusion spl