Menu Search
Search
COMMSCOPE #760018838

Field Breakout Kit 12 Fibers Loose Tube - 12 FIBER BREAKOUT KIT

SKU # 88410416258
Kit Type: Field Breakout Kit
Fiber Type: Loose Tube
Fiber Count: 12
Tube Quantity: 12
Tube Length - Metric: 63cm
Tube Length - Imperial: 2.00 ft
Included Accessories: Breakout unit, Instruction sheet, Twelve buffer tubes-24 in x 900 m, Snap together housing

Fiber Optic Breakout Kits: Kit Type - Field Breakout Kit; Fiber Type - Loose Tube; Fiber Count - 12; Tube Quantity - 12; Tube Length - Metric - 63 cm; Tube Length - Imperial - 2.00 ft; Included Accessories - Breakout unit, Instruction sheet, Twelve buffer tubes-24 in x 900 m, Snap together housing