Menu Search
Search
BELDEN #AX107701

LabelFlex Label, Cable Tie-on; 48 Labels per Sheet; Cable OD: 0.39 in.; Yellow

SKU # 61158922996
Type: Cable Tie-on Label
Mounting Method: Adhesive Back
Mounting To: Designation Strip
Application/​Legend: Blank
Color: Yellow
Quantity: 48 Labels per Sheet
Package: 10 Sheets per Pack