Menu Search
Search
IDEAL #85-377

Plug, Modular; Feed-thru; RJ-45 8P8C; For Unshielded CAT 6; 100/Pack

SKU # 78325085377
RoHS Compliant
View more versions of this product
Category: 6
Package: 100/Pack
Cable OD: 0.29 in. Max.
Plug Type: Feed Through Modular Plug
Connector Type: RJ-45
Position: 8
Conductor: 8
Cable Type: Unshielded
Cable Size: 24 to 23 AWG
Body Style: Feed-Thru
Color: Clear