Menu Search
Search
IDEAL #85-396

Plug, Modular; Feed-thru; RJ-45; 8 Position; 8 Conductor; CAT 5E; 100/Bag

SKU # 78325085396
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Modular Plug
Category: 5E
Connector Type: RJ-45
Position: 8
Conductor: 8
Cable Type: Unshielded
Cable Size: 23 to 24 AWG
Cable OD: 0.27 in. Max.
Color: Clear
Package: 100/Bag

Twisted Pair Plugs: Plug Type - Modular UTP; Connector Type - RJ45; Position - 8; Conductor - 8; Cable Type - Round Solid; Body Style - Non Keyed; Color - Clear; Package - 50