Menu Search
Search
AESP/SIGNAMAX #KRJ45/5SLD-100

Modular Plug, Cat 5, RJ45, 8 Positions, 24 AWG, Clear

SKU # 76347411646
Plug Type: Modular UTP Plug
Category: 5
Connector Type: RJ45
Position: 8
Conductor: 8
Cable Type: Solid
Cable Size: 24 AWG
Color: Clear
Package: 100

AESP KRJ45/5SLD-100 RJ-45 8P/8W PLU