Menu Search
Search
BELDEN #DB6U-25

Coaxial Connector, Type F Configuration, Green

SKU # 84567100486 Manufacturer Series: Double Bubble
RoHS Compliant
Connector Type: Coaxial
Configuration: Type F
Cable Size: RG-6/U, Tri-Shield and Quad-Shield
Installation: Compression
Cable Insulation O.D.: 0.18 to 0.19 in.
Color: Green
Package Quantity: 25