Menu Search
Search
FLUKE #3288

Inline Splice Adapter N Type-BNC

SKU # 09596919474
Adapter Type: In-Line Splice
Configuration: N Type-BNC
Color: Metal Finish
Package: 5

Adapters: Adapter Type - Inline Splice; Configuration - N Type-BNC; Color - Metal Finish; Package - 5; Additional Information - Type: N Male Pin, BNC Female Socket. Body: Brass, Gold Plated Copper Pin

Additional Info: Type: N Male Pin, BNC Female Socket. Body: Brass, Gold Plated Copper Pin