Menu Search
Search
WINSTON INTERNATIONAL #91-720-6

Weltron® Cable, Display Port; Male to Male; 28 AWG; PVC; 6 ft.

SKU # 84034910468
RoHS Compliant
Warning – California Prop 65 View more versions of this product
Length - feet: 6 ft.
Type: Display Port Cable
Connectors: Male to Male
Conductor Size - AWG: 28
Jacket Material: PVC

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm. www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.