Menu Search
Search
TRIPP-LITE #F007-006

FIREWIRE Data Transfer Cable, Male - Male Connector, Shielded, Black PVC Jacket

SKU # 03733201200
RoHS Compliant
Warning – California Prop 65
Type: Data Transfer Cable
Length - feet: 6 ft.
Length - Metric: 1.83m
Connectors: Male - Male
Bandwidth: 100-400 Mbit
Shielding: Shielded
Jacket Material: Black PVC

Tripp Lite's new Firewire series is a perfect compliment to your connectivity solutions. This 6ft IEEE-1394 Firewire cable has 6-pin male to 4-pin male connectors, supports data transmission of 100 to 400Mbps and is used most commonly to connect a PC device to an a/v device. Firewire cables have gold-plated connectors and gold-plated copper contacts for superior conductivity. Premium double-shielded cable with both a braid and a foil shield to virtually eliminate crosstalk and reduce EMI/RFI interference.

Warning – California Prop 65

This product may contain lead and lead compounds and/or diethylhexylphthalate (DEHP) which are known by the State of California to cause cancer and birth defects or other reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.