Menu Search
Search
LIBERTY WIRE & CABLE #DL-PHDM-M-060M

HDMI Optical Cable, 200.00 ft L, Male - Male Connector

SKU # 47008198550
Type: High Speed HDMI Cable
Length - feet: 200 ft.
Length - Metric: 60m
Connectors: Male - Male
End Type: HDMI Type A Plug
Bandwidth: 18.0Gbit
Temperature Rating: 0 to 75 Degree C (32 to 167 Degree F)
Conductor Size - AWG: 28
Cable Rating: CMP FT6, CMP-OF
Jacket Material: PVC Alloy