The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
LIBERTY WIRE & CABLE #E2-HDSEM-M-04

HDMI Cable with Ethernet, Male - Male Connector, 28 AWG, Shielded, Black PVC Jacket

SKU # 47008197766
RoHS Compliant
Type: HDMI Cable
Length - feet: 12 ft.
Length - Metric: 3.66m
Connectors: Male - Male
End Type: HDMI Type A
Bandwidth: 18.0 Gbps (1-2 meters), 10.2Gbps at 3 meters
Temperature Rating: 0° to 60°C
Conductor Size - AWG: 28
Shielding: Shielded
Jacket Material: Black PVC

HDMI Cable Assemblies: Type - HDMI Cable; Length - Feet - 12 ft; Length - Metric - 3.66 m; Connectors - Male - Male; End Type - HDMI Type A; Bandwidth - 18.0 Gbps (1-2 meters), 10.2Gbps at 3 meters; Temperature Rating - 0 to +60 deg C; Conductor Size - AWG - 28 AWG; Shielding - Shielded; Jacket Material - Black PVC; Additional Information - Minimum Bend Radius: 2.87 in., Maximum Tensile Load: 44.00 lbs, Commercial Grade

Additional Info: Minimum Bend Radius: 2.87 in., Maximum Tensile Load: 44.00 lbs, Commercial Grade