Menu Search
Search
LIBERTY WIRE & CABLE #E2-HDSEM-M-05

HDMI Cable, 16.40 ft L, Male - Male Connector, 28 AWG

SKU # 47008197477 Manufacturer Series: E2
Type: High Speed HDMI Cable
Length - feet: 16.4 ft.
Length - Metric: 5m
Connectors: Male - Male
End Type: HDMI Type A Plug
Bandwidth: 10.20Gbit
Temperature Rating: 0 to 60 deg C
Conductor Size - AWG: 28
Shielding: Shielded
Cable Rating: CMG FT4, CL2
Jacket Material: Glossy Black PVC