Menu Search
Search
LIBERTY WIRE & CABLE #14-4C-EX+-WHT

Cable, Speaker; Copper; 14 AWG; 4C

SKU # 47008100087
RoHS Compliant
Type: Speaker Cable
Approval Listings: CEC TYPE CMG FT4, NEC TYPE CL3
Conductor Count: 4C
Conductor Size: 14 AWG
Conductor Type: Copper
Insulation: 0.035 in. PVC
Jacket Material: PVC
Jacket Rating: CMG
Length: 1000 ft. (305m)
Package: Spool
Voltage: 300V