Menu Search
DC to DC Power Supplies Redundancy Module, 24VDC, 24VDC Output, 10.0A Output, DIN Rail Mount, 97.0% typ

SIEMENS #6EP19642BA00

SITOP Redundancy Module, 24VDC, 24VDC Output, 10.0A Output, DIN Rail Mount, 97.0% typ

SKU #04089292119
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DC Power Supply Redundancy Module
Input Voltage: 24V DC
Input Voltage Range: 19.0-29.0VDC
Efficiency: 97.0 percent
Outputs: 24VDC
Output Current: 10A
Dimensions: 80mmHx30mmWx100mmD

Additional Info: Operating Temperature: -20 to 70 deg C (-4 to 158 deg F), Enclosure: IP20