Menu Search
DC to DC Power Supplies DC Power Converter 3A
SIEMENS #6EP19612BA31

DC Power Converter 3A

SKU # 88762104330
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: DC Power Converter
Input Voltage: 24V DC
Input Voltage Range: 22-30VDC
Input Current: 12A
Efficiency: 97.0 Efficiency typ
Outputs: 24V DC
Output Current: 3A
Mounting: DIN Rail Mount
Dimensions: HxWxD: 3.14x2.83x2.83 in. (80x72x72mm)

Additional Info: Operating Temperature: 0 to 60 deg C (32 to 140 deg F)