You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #6EP19613BA01

Buffer Module, 24VDC, 40.0A Output, DIN Rail Mount, 24-28.8VDC Input

SKU # 04089269272
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Buffer
Input Voltage: 24V DC
Input Voltage Range: 24-28.8VDC
Output Current: 40A
Mounting: DIN Rail Mount
Dimensions: HxWxD: 4.92x2.75x4.92 in. (125x70x125mm)

DC to DC Power Supplies: Type - DC Power Buffer; Input Voltage - 24V DC; Input Voltage Range - 24-28.8VDC; Output Current - 40A; Mounting - DIN Rail Mount; Dimensions - HxWxD: 4.92x2.75x4.92 in. (125x70x125mm); Additional Information - Operating Temperature: 0 to 60 deg C (32 to 140 deg F)

Additional Info: Operating Temperature: 0 to 60 deg C (32 to 140 deg F)