Menu Search
DC Power Supplies Power Supply, DC; 48VDC Output
TRANSITION NETWORKS #CPSMP-190

Power Supply, DC; 48VDC Output

SKU # 47004400088 Manufacturer Series: Point System
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: DC Power Supply
Output VDC Nominal: 48VDC
Mounting: Chassis
Rating/​Application: Class A

DC Power Supplies: Type - DC Power Supply; Output VDC Nominal - 48VDC; Mounting - Chassis; Rating/Application - Class A; Additional Information - Redundant, Used with CPSMC0800-100; Manufacturer Series - Point System

Additional Info: Redundant, Used with CPSMC0800-100