Menu Search
DC Power Supplies Power Supply, DC; Switcher; 480VAC Input; 24VDC Output; 120w

SOLAHD #SDN5-24-480C

Power Supply, DC; Switcher; 480VAC Input; 24VDC Output; 120w

SKU #78347200655
Manufacturer Series: SDN-C Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 120W
Input VAC Nominal: 2PH 480VAC
Input VAC Range: 320-540VAC
Input VAC Control: Auto Select
Input VDC Range: 450-760VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 5A/24VDC
Output VDC Range: 24-28VDC
Input Current: 0.5/0.7A
Efficiency: 85.0% Typical
Mounting: DIN Rail Mount
Dimensions: HxWxD: 4.85x1.97x4.36" (123.0x50.0x111mm)
Rating/Application: Class 1 Div. 2, IP20

Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F)